Corning® X‐WASH® Systems, Corning
Product Details & Documents
The Corning® X‐WASH® Systems are designed to wash, resuspend, and volume-reduce cell suspensions in a sterile, closed system, ensuring consistently high cell recovery and viabiity with short processing times.
- Sterile, single-use, functionally closed system
- Process volume: 40 to 240 ml
- Programmable harvest volumes (3 to 40 ml)
- Centrifugation-based cell washing system
- Traceability: Electronic transfer of process data
- Bar code compatible
Process protocols can be customized to ensure consistently high cell recovery. Highly sensitive infrared sensors detect the interface between cells and media and direct the washed cells into a dedicated harvest chamber. The harvest chamber can be pre-filled with a media of choice for resuspension of harvested cells. The X-SERIES® DataTrak software enables transfer of process data from the X-WASH control module to the database to support GMP processing, monitoring and reporting of information.
Certifications: US class I medical device.
Documents
Specifications
- Description:Corning X‐WASH® disposable cartridges
- Packaging:12/case
Accessories
Product Information
- Catalog #AvailabilityPrice
- Corning® X-Counterweight
Product Information
- Catalog #AvailabilityPrice
- Corning® X‐Balance Ring Kit, for balancing the contents of the centrifuge cup prior to centrifugationCorning® X‐Balance Ring Kit, for balancing the contents of the centrifuge cup prior to centrifugation76422-146Log in for availabilityCase of 1 - $497.00
Product Information
- Catalog #AvailabilityPrice
- Corning® X-SERIES® DataTrak software collects processing and system information through a user interface and stores it in a searchable, sortable databaseCorning® X-SERIES® DataTrak software collects processing and system information through a user interface and stores it in a searchable, sortable database76422-158Log in for availabilityCase of 1 - $1,990.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



