Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Corning® X‐WASH® Systems, Corning

Corning® X‐WASH® Systems, Corning

Corning X‐WASH® disposable cartridges, 2/case
Catalog # 76422-160
Supplier:   Corning
Supplier #:  6931
Corning® X‐WASH® Systems, Corning
Catalog # 76422-160
Supplier:  Corning
Corning® X‐WASH® Systems, Corning
Corning® X‐WASH® Systems, Corning

Corning X‐WASH® disposable cartridges, 2/case

Price
Inquire For Price
Log in for availability
Case of 2
Product Details & Documents

The Corning® X‐WASH® Systems are designed to wash, resuspend, and volume-reduce cell suspensions in a sterile, closed system, ensuring consistently high cell recovery and viabiity with short processing times.

  • Sterile, single-use, functionally closed system
  • Process volume: 40 to 240 ml
  • Programmable harvest volumes (3 to 40 ml)
  • Centrifugation-based cell washing system
  • Traceability: Electronic transfer of process data
  • Bar code compatible

Process protocols can be customized to ensure consistently high cell recovery. Highly sensitive infrared sensors detect the interface between cells and media and direct the washed cells into a dedicated harvest chamber. The harvest chamber can be pre-filled with a media of choice for resuspension of harvested cells. The X-SERIES® DataTrak software enables transfer of process data from the X-WASH control module to the database to support GMP processing, monitoring and reporting of information.

Certifications: US class I medical device.

Specifications
  • Description:
    Corning X‐WASH® disposable cartridges
  • Packaging:
    2/case
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Corning® X-Counterweight
    Corning® X-Counterweight
    76478-860
    Log in for availability
    Each - $2,080.00

Product Information

  • Catalog #
    Availability
    Price
  • Corning® X‐Balance Ring Kit, for balancing the contents of the centrifuge cup prior to centrifugation
    Corning® X‐Balance Ring Kit, for balancing the contents of the centrifuge cup prior to centrifugation
    76422-146
    Log in for availability
    Case of 1 - $497.00

Product Information

  • Catalog #
    Availability
    Price
  • Corning® X-SERIES® DataTrak software collects processing and system information through a user interface and stores it in a searchable, sortable database
    Corning® X-SERIES® DataTrak software collects processing and system information through a user interface and stores it in a searchable, sortable database
    76422-158
    Log in for availability
    Case of 1 - $1,990.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.