Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
FlaskScrubber® Vantage® Glassware Washers, Labconco®

FlaskScrubber® Vantage® Glassware Washers, Labconco®

Freestanding FlaskScrubber Vantage glassware washer with window and light, 230 V, 50/60 Hz, 11 A, 1P, 133.4 kg (294 lbs.), 818×706×818 - 917 mm (32.2×27.8×32.2 - 36.1")
Catalog # 76420-732
Irregular Voltage
   Waste Reducing|Water Efficient
Supplier:   Labconco
Supplier #:  422101010
FlaskScrubber® Vantage® Glassware Washers, Labconco®
Catalog # 76420-732
Supplier:  Labconco
Irregular Voltage
   Waste Reducing|Water Efficient
FlaskScrubber® Vantage® Glassware Washers, Labconco®
FlaskScrubber® Vantage® Glassware Washers, Labconco®

Freestanding FlaskScrubber Vantage glassware washer with window and light, 230 V, 50/60 Hz, 11 A, 1P, 133.4 kg (294 lbs.), 818×706×818 - 917 mm (32.2×27.8×32.2 - 36.1")

Price
$26,270.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Versatile and efficient glassware washers designed for efficient and consistent washing of narrow-neck glassware and general labware in critical washing environments.

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of spindle injection and standard racks
  • Maximum wash temperature 93 °C removes tough contaminants
  • Conductivity sensor and HEPA-filtered forced air spindle drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks and detergent storage cabinet
  • 36-place Spindle Injection Rack included
  • Liquid detergent and acid neutralizing rinse aid pumps included

These glassware washers are designed for efficient and consistent washing of narrow-neck glassware and general purpose labware in critical environments such as pharmaceutical laboratories. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning. Vantage models reach a maximum of 93 °C wash temperature and monitor water cleanliness with a standard conductivity sensor.

FlaskScrubber Vantage models utilize HEPA filtered forced air spindle injection and SpeedVent heat-management technology to quickly dry labware. All Vantage models include a 36-place lower spindle rack, dispensing pumps for liquid detergent and acid neutralizing rinse, and a batch viewing window. Vantage models may be outfitted with a wide variety inserts and additional racks to accommodate all types of labware.

Certifications: ETL, cETL, and CE listed. Compliant with UL61010, CAN/CSA C22.2, CE.

Ordering information: Two year warranty on parts and labor. Optional accessories include various inserts for specific glassware types, detergents, spindle and standard racks, labware carts, and water purifiers.

Delivery information: Lower spindle rack included.

Caution: All single phase models require hard wiring to a 20 amp dedicated circuit. All three phase models require hard wiring to a 30 amp dedicated circuit.

Specifications
  • Description:
    Freestanding FlaskScrubber Vantage glassware washer with window and light
  • W×D×H:
    818×706×818 - 917 mm (32.2×27.8×32.2 - 36.1")
  • Electrical:
    230 V, 50/60 Hz, 11 A, 1P
  • Shipping weight:
    133.4 kg (294 lbs.)
  • Cat. No.:
    76420-732
  • Environmentally Preferable:
    Waste Reducing|Water Efficient
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.