Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Rainbow Foraging Bits, Certified

Rainbow Foraging Bits, Certified

Rainbow foraging bits - gamma irradiated, 1 kg/Bag
Catalog # 76406-492
Supplier:   Bio-Serv
Supplier #:  S05783
Rainbow Foraging Bits, Certified
Catalog # 76406-492
Supplier:  Bio-Serv
Rainbow Foraging Bits, Certified

Rainbow foraging bits - gamma irradiated, 1 kg/Bag

Price
$33.00
Log in for availability
Bag of 1
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

High-fiber, pineapple-flavored maintenance diet, supplement or enrichment treat.

  • A healthy, low-calorie, grain-based foraging treat
  • Tiny bits to encourage foraging behavior
  • Scatter a pinch directly into bedding

Ingredients: Ground corn, ground wheat, oat groats, corn gluten meal, soybean meal, soybean oil, dried brewers yeast, dried whole egg, calcium carbonate, dried molasses, dicalcium phosphate, yeast fermentation product, salt, spirulina, vitamin mix, choline chloride, mineral mix, lecithin, natural mixed tocopherols, dried fermentation products, titanium dioxide, artificial color.

Caloric value: 4.00 kcal/g
Ash content: 2.5%
Carbohydrate content: 57.5%
Fat content: 8%
Fibre content: 4.8%
Moisture content: <10%
Protein content: 24.5%

 : Certified (Contaminant Screened).

Specifications
  • Description:
    Rainbow foraging bits - gamma irradiated
  • Packaging:
    1 kg/Bag
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.