Rainbow Foraging Bits, Certified
Rainbow foraging bits, 1 kg/Bag
Catalog # 76406-468
Supplier: Bio-Serv
: F05783
Jump to:
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
High-fiber, pineapple-flavored maintenance diet, supplement or enrichment treat.
- A healthy, low-calorie, grain-based foraging treat
- Tiny bits to encourage foraging behavior
- Scatter a pinch directly into bedding
Ingredients: Ground corn, ground wheat, oat groats, corn gluten meal, soybean meal, soybean oil, dried brewers yeast, dried whole egg, calcium carbonate, dried molasses, dicalcium phosphate, yeast fermentation product, salt, spirulina, vitamin mix, choline chloride, mineral mix, lecithin, natural mixed tocopherols, dried fermentation products, titanium dioxide, artificial color.
Caloric value: 4.00 kcal/g
Ash content: 2.5%
Carbohydrate content: 57.5%
Fat content: 8%
Fibre content: 4.8%
Moisture content: <10%
Protein content: 24.5%
: Certified (Contaminant Screened).
Specifications
- Description:Rainbow foraging bits
- Packaging:1 kg/Bag



