Polytron® Generator, PT-DA/2MEC, Kinematica
Polytron® 12 mm generator, PT-DA 12/2MEC-E157, 2 - 250 ml, 12×157 mm, PT 1200 E, PT 1300 D, PT 2500 E
Catalog # 76360-416
Supplier: Kinematica
Supplier #: 11030266
Jump to:
Product Details & Documents
M-design rotor with knives for pre-cutting. Outside blades pre-crush samples that are larger than the rotors diameter. Subsequently, they can be dispersed inside the generator. Dispersing generators are made from high-alloy stainless steel 316L, electropolished, Ra≤1.6 μm as standard.
- Dispersing of samples with larger diameters made simple
- Standard dispersing, emulsifying and suspending tasks
Specifications
- Description:Polytron® 12 mm generator, PT-DA 12/2MEC-E157
- Diameter ×L:12×157 mm
- For use with:PT 1200 E, PT 1300 D, PT 2500 E
- Sample volume:2 - 250 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



