Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Bell-FLO Spinner Flasks

Bell-FLO Spinner Flasks

1 L, PP cap, PTFE paddle, 100 mm
Catalog # 76356-688
Supplier:   Bellco Glass
Supplier #:  1965-81001
Bell-FLO Spinner Flasks
Catalog # 76356-688
Supplier:  Bellco Glass
Bell-FLO Spinner Flasks
Bell-FLO Spinner Flasks

1 L, PP cap, PTFE paddle, 100 mm

Price
$1,766.45
Log in for availability
Each
Product Details & Documents

Bell-FLO Spinner flasks feature a bottom indent and 3 vertical baffles for optimal mixing, with 2 side arms. These spinner flasks are available as a flask only, or as a complete assembly with center cap and PTFE paddle. Internal overhead bearing impeller assemblies are also available separately.

  • Material: Type 1, Class A, Borosilicate glass

  • Sidearm cap: 32 or 45 mm
  • Center cap: 70 or 100 mm
  • Flask sizes: 100 ml, 250 ml, 500 ml, 1 L, 3 L, and 6 L

Promote optimal growth of suspension and micro-carrier cultures. Impeller height adjusts through compression fitting in cap. Indented bottom up to 1 L prevents accumulation of micro-carrier beads under the impeller.

 : Supplied with screw caps and pouring ring (impeller assembly complete). Flask only options have two side arm screw caps, and no impeller assembly or center cap.

Specifications
  • Capacity:
    1 L
  • Material:
    PP cap, PTFE paddle
  • Center neck O.D.:
    100 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.