Bell-FLO Spinner Flasks
Product Details & Documents
Bell-FLO Spinner flasks feature a bottom indent and 3 vertical baffles for optimal mixing, with 2 side arms. These spinner flasks are available as a flask only, or as a complete assembly with center cap and PTFE paddle. Internal overhead bearing impeller assemblies are also available separately.
Material: Type 1, Class A, Borosilicate glass
- Sidearm cap: 32 or 45 mm
- Center cap: 70 or 100 mm
- Flask sizes: 100 ml, 250 ml, 500 ml, 1 L, 3 L, and 6 L
Promote optimal growth of suspension and micro-carrier cultures. Impeller height adjusts through compression fitting in cap. Indented bottom up to 1 L prevents accumulation of micro-carrier beads under the impeller.
Delivery information: Supplied with screw caps and pouring ring (impeller assembly complete). Flask only options have two side arm screw caps, and no impeller assembly or center cap.
Specifications
- Capacity:100 ml
- Material:Type 1 Class A Borosilicate glass
- Diameter ×H:65×175 mm
- Sidearm neck O.D.:32 mm
- Center neck O.D.:70 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



