Bell-FLO Spinner Flasks
100 ml, Type 1 Class A Borosilicate glass, 70 mm, 32 mm, 65×175 mm
Catalog # 76356-658
Supplier: Bellco Glass
: 1965-80100
Jump to:
Product Details & Documents
Bell-FLO Spinner flasks feature a bottom indent and 3 vertical baffles for optimal mixing, with 2 side arms. These spinner flasks are available as a flask only, or as a complete assembly with center cap and PTFE paddle. Internal overhead bearing impeller assemblies are also available separately.
Material: Type 1, Class A, Borosilicate glass
- Sidearm cap: 32 or 45 mm
- Center cap: 70 or 100 mm
- Flask sizes: 100 ml, 250 ml, 500 ml, 1 L, 3 L, and 6 L
Promote optimal growth of suspension and micro-carrier cultures. Impeller height adjusts through compression fitting in cap. Indented bottom up to 1 L prevents accumulation of micro-carrier beads under the impeller.
: Supplied with screw caps and pouring ring (impeller assembly complete). Flask only options have two side arm screw caps, and no impeller assembly or center cap.
Specifications
- Capacity:100 ml
- Material:Type 1 Class A Borosilicate glass
- Diameter ×H:65×175 mm
- Sidearm neck O.D.:32 mm
- Center neck O.D.:70 mm



