Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Empore™ Solid Phase Extraction Cartridges, CDS Analytical

Empore™ Solid Phase Extraction Cartridges, CDS Analytical

Empore™ SPE disk cartridge, SDB-XC, 0.5 mm thick, 12 µm, 10 mm, 6 ml, 15 mg (loose-packed sorbent equivalent 200 mg)
  76333-126
Supplier #:  98-0604-0203-3
Empore™ Solid Phase Extraction Cartridges, CDS Analytical
  76333-126
Empore™ Solid Phase Extraction Cartridges, CDS Analytical
Empore™ Solid Phase Extraction Cartridges, CDS Analytical

Empore™ SPE disk cartridge, SDB-XC, 0.5 mm thick, 12 µm, 10 mm, 6 ml, 15 mg (loose-packed sorbent equivalent 200 mg)

 
$214.36
   
Pack of 30 Case of 90
 

Improve quality of data and save time and money with Empore SPE cartridges.

  • Eliminate evaporation steps with the lowest sample and elution volumes
  • Avoid clogging of frits, commonly caused by loose-packed SPE cartridges, to reduce LC-MS downtime
  • Improved extraction efficiency – High density sorbent bed improves interactions between sorbent particles and analyte
  • High reproducibility – Uniform particle bed improves lot-to-lot consistency
  • Universal compatibility – Cartridge design features a standard luer tip fitting compatible with standard cartridge manifolds

The unique matrix of the Empore membrane allows for optimized elution volume, which improves sensitivity, reproducibility, provides cleaner chromatograms, and eliminates evaporation time to improve throughput. Additionally, the Empore membrane is resistant to clogging and will not contribute to degradation of instrument column lifetime.

 
  • Ext.Ø:
    10 mm
  • Particle Size:
    12 µm
  • Capacity:
    6 ml
  • Description:
    Empore™ SPE disk cartridge, SDB-XC, 0.5 mm thick
  • Bed weight:
    15 mg (loose-packed sorbent equivalent 200 mg)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.