Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Empore™ Solid Phase Extraction RAD Disks, CDS Analytical

Empore™ RAD Disk, Radium (Ra-226, Ra-228), 47 mm, 0.5 mm
Catalog # 76333-108
Supplier:   CDS ANALYTICAL
 :  98-0405-0065-8
Empore™ Solid Phase Extraction RAD Disks, CDS Analytical
Catalog # 76333-108
Supplier:  CDS ANALYTICAL
Empore™ Solid Phase Extraction RAD Disks, CDS Analytical
Empore™ Solid Phase Extraction RAD Disks, CDS Analytical

Empore™ RAD Disk, Radium (Ra-226, Ra-228), 47 mm, 0.5 mm

Price
$3,159.40
Log in for availability
Pack of 20 Case of 60
Product Details & Documents

Empore RAD disks provide an efficient alternative to conventional radiochemical sample preparation methods that use wet chemistry or packed columns.

  • EPA compliant with radiochemical testing methods
  • Improved safety by reducing usage of concentrated acids needed for precipitation methods
  • Easier sample handling and waste management by avoiding excessively large sample volumes needed for other radiochemical testing methods
  • Large-volume processing – Ultra-fast flow up to 700 mL/min can be achieved
  • Improved extraction efficiency – High density sorbent bed improves interactions between sorbent particles and analyte
  • Excellent reproducibility – Uniform particle bed improves lot-to-lot consistency

Empore RAD SPE disks trap radiochemical species by molecular recognition technology. Concentration, separation, and sample counting preparation are all easily combined into a single step.

Specifications
  • Ø:
    47 mm
  • Description:
    Empore™ RAD Disk, Radium (Ra-226, Ra-228)
  • Thickness:
    0.5 mm