Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Recirculating Chillers, RC 2

Recirculating Chillers, RC 2

RC 2 control, −20...+40 °C, 0.4 kW, 220×450×478 mm, ±0.05
Catalog # 76329-922
Supplier:   IKA Works
Supplier #:  0004173001
Recirculating Chillers, RC 2
Catalog # 76329-922
Supplier:  IKA Works
Recirculating Chillers, RC 2
Recirculating Chillers, RC 2

RC 2 control, −20...+40 °C, 0.4 kW, 220×450×478 mm, ±0.05

Price
$11,146.54
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Designed for cooling applications up to −20 °C with a powerful 400 W cooling capacity, these recirculating chillers are highly efficient and provide stable temperatures. With a wireless controller, it is possible to operate the RC 2 safely and comfortably irrespective of where the device is located.

  • A feed hopper bleed valve enables safe and clean handling of the thermofluid
  • Easy to open front cover allows the air filter to be conveniently cleaned
  • It is possible to measure and control temperature directly in the working medium via the external temperature sensor connection socket

Due to its outstanding temperature stability, the RC can handle even the most demanding applications. The speed-controlled PEEK pump allows an indirect continuous adjustment of the maximum pressure and flow rate.

The high quality insulated 4 L bath reservoir allows the use of up to 2.5 liters of thermofluid in the external cooling circuit without refilling.

Max. flow rate / max. pressure: 18 L/min, 0.3 bar.

Caution: Cooling capacity at +20; +10; 0; −10 and −20 °C.

Specifications
  • Model:
    RC 2 control
  • Temperature range:
    −20...+40 °C
  • Capacity:
    0.4 kW
  • W×D×H:
    220×450×478 mm
  • Temperature stability:
    ±0.05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.