Hula Dancer basic Orbital Shaker, IKA
Hula Dancer basic, 5...40 °C
Catalog # 76329-818
Supplier: IKA Works
Supplier #: 0025004320
Jump to:
Product Details & Documents
The Hula Dancers are powerful orbital shakers.
- Robust housing
- High stability
- Touch function
Hula Dancer basic has a shaking diameter of 4.5 mm and allows a maximum load of 100 g. Speed is fixed at 2800 rpm.
Permissible relative humidity is 80%.
Certifications: IP protection class according to DIN EN 60529: IP 42.
Specifications
- Temperature range:5...40 °C
- Description:Hula Dancer basic
- Shaking motion:Orbital
- Cat. No.:76329-818
- Orbit:4.5 mm
- Max. Load:0.1 kg
- Model:Hula Dancer basic
- Power input/output:9.5/5.0 W
- W×D×H:123×123×42 mm
- Electrical:100 - 240 V, 50/60 Hz
- Shaking Speed:2800 rpm (fixed)
- Weight:0.7 kg



