VWR® Universal Pipette Tips
Extended, 0.5 - 10 µl, +, 45.84 mm (1.81"), 10×96 Tips/Pack
Supplier: VWR International
VWR® Universal Pipette Tips
Catalog # 76322-514
Supplier: VWR International
Jump to:
Product Details & Documents
VWR® Universal low retention pipette tips repel liquid by creating a hydrophobic surface on the inside of the tip increasing your accuracy and data quality.
- Compatible with a wide range of pipettes
- Maximizes sample recovery with low binding resin and a fine point design
- Improves ergonomics by reducing the force required to attach and eject a tip
- Autoclavable at 15 psi, 122 °C for 15 minutes
- Manufactured under an ISO 9001 quality management system
VWR® tips use a low retention resin that is up to ten times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.
: Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.
Specifications
- Volume:0.5 - 10 µl
- Length:45.84 mm (1.81")
- Packed:10×96 Tips/Pack
- Sterile:+
- Tip style:Extended
- Cat. No.:76322-514
- Environmental Certification:FSC-STD-40-004 V3-1 and FSC-C154485; Compared to competitor racks, these racks use 1/3 less plastic
- Environmentally Preferable:Waste Reducing|Sustainable Packaging



