Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Universal Pipette Tips

VWR® Universal Pipette Tips

Standard, 0.1 - 10 µl, 31.24 mm (1.23"), 10×96 Tips/Pack
Catalog # 76323-394
   Waste Reducing|Sustainable Packaging
Supplier:   VWR International
VWR® Universal Pipette Tips
Catalog # 76323-394
Supplier:  VWR International
   Waste Reducing|Sustainable Packaging
VWR® Universal Pipette Tips
VWR® Universal Pipette Tips

Standard, 0.1 - 10 µl, 31.24 mm (1.23"), 10×96 Tips/Pack

Price
$54.54
Log in for availability
Pack of 960 Case of 4800
Product Details & Documents

VWR® Universal low retention pipette tips repel liquid by creating a hydrophobic surface on the inside of the tip increasing your accuracy and data quality.

  • Compatible with a wide range of pipettes
  • Maximizes sample recovery with low binding resin and a fine point design
  • Improves ergonomics by reducing the force required to attach and eject a tip
  • Autoclavable at 15 psi, 122 °C for 15 minutes
  • Manufactured under an ISO 9001 quality management system

VWR® tips use a low retention resin that is up to ten times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.

Certifications: Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.

Specifications
  • Volume:
    0.1 - 10 µl
  • Length:
    31.24 mm (1.23")
  • Packed:
    10×96 Tips/Pack
  • Tip style:
    Standard
  • Cat. No.:
    76323-394
  • Environmental Certification:
    FSC-STD-40-004 V3-1 and FSC-C154485; Compared to individually racked products, CleanPak Reloads reduce plastic waste by 49%
  • Environmentally Preferable:
    Waste Reducing|Sustainable Packaging
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.