Microdissection Forceps
Fine Point Forceps, Stainless steel, 115 mm (4.5"), Straight
Catalog # 470315-166
Supplier: DR INSTRUMENTS INC. SE
: 18
Jump to:
Product Details & Documents
For extremely fine work.
- Highly precise forceps
- High quality stainless steel construction
High quality materials and excellent craftsmanship combine in these microdissection forceps. Available as a straight fine point, a curved, or a self locking these forceps will exceed your expectations.
: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Fine Point Forceps
- Length:115 mm (4.5")
- Material:Stainless steel
- Curvature:Straight



