Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Sample Spoons, Bürkle

Sample Spoons, Bürkle

Sample Spoon, 180 mm (7.09"), Stainless steel, 2 ml (0.07 oz.)
Catalog # 76319-856
Supplier:   BURKLE INC
Supplier #:  5320-0180
Sample Spoons, Bürkle
Catalog # 76319-856
Supplier:  BURKLE INC
Sample Spoons, Bürkle
Sample Spoons, Bürkle

Sample Spoon, 180 mm (7.09"), Stainless steel, 2 ml (0.07 oz.)

Price
$14.63
Log in for availability
Each
Product Details & Documents

Sampling Spoons are designed for withdrawing small quantities of samples.

  • Made of AISI 304 (1.4301) stainless steel
  • Largely chemical resistant (not against acids and alkalis)

This specially shaped spoon allows users to reach almost every corner in a container, while preventing samples from trickling out.

Specifications
  • Capacity:
    2 ml (0.07 oz.)
  • Description:
    Sample Spoon
  • Length:
    180 mm (7.09")
  • Material:
    Stainless steel