Sample Spoons, Bürkle
Sample Spoon, 150 mm (5.91"), Stainless steel, 2 ml (0.07 oz.)
Catalog # 76319-854
Supplier: BURKLE INC
Supplier #: 5320-0150
Jump to:
Product Details & Documents
Sampling Spoons are designed for withdrawing small quantities of samples.
- Made of AISI 304 (1.4301) stainless steel
- Largely chemical resistant (not against acids and alkalis)
This specially shaped spoon allows users to reach almost every corner in a container, while preventing samples from trickling out.
Specifications
- Capacity:2 ml (0.07 oz.)
- Description:Sample Spoon
- Length:150 mm (5.91")
- Material:Stainless steel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



