Ergolux Lab Stools
Stool with soft PU seat and polished aluminum frame, Graphite, Casters, 23.5 - 33.5"
Catalog # 76319-042
Jump to:
Discontinued
Product Details & Documents
Soft memory foam covered by durable polyurethane.
- The 3.5" thick ultrasoft, high-density, visco-elastic memory foam seat provides resilient, long-lasting ergonomic support
- The 14.5" Ø seat is covered by puncture, water, and stain-resistant polyurethane
- Stool is non-slip and easy-to-clean
- Easy-to-use pneumatic height adjustment allows you to conveniently change your seat height
- Sturdy 25" Ø polished aluminum base
- Dual-wheel hard floor casters
- Black seat color
- 300 lb. weight capacity
- For standard enviroments
Bevco's Ergolux series advances the backless stool experience with the ultimate in comfort and durability. The stress-relieving qualities of the stool are heightened because they respond to your body’s unique shape, weight, and temperature. It is ideal for a wide range of applications, including general office, medical, laboratory, and higher education applications.
: 12-year warranty.
Specifications
- Color:Graphite
- Description:Stool with soft PU seat and polished aluminum frame
- Seat height:23.5 - 33.5"
- Foot style:Casters



