VWR® Urethane Lab Stools
Product Details & Documents
Urethane lab stools have easy-to-clean seats which resist many chemicals, water, paint and more, combined with ergonomic functionality that make them a popular choice of laboratory professionals.
- Black self-skinned urethane seat is comfortable, easy to clean and resists water, paint, punctures and many chemicals
- Other components include an easy-to-use ergonomic task control with seat height and back tilt adjustments and 26" diameter black composite base
- Designed for laboratory applications, including those in healthcare, education and industrial settings
- Backed by a 10-year warranty
Lab Chair Line features a refined yet pragmatic collection of chairs and stool designed for today’s laboratory professionals, applications and settings. The combination of european design with proven ergonomic functionality and engineering results in a focused set of models that meet real-world lab seating challenges.
Certifications: Meets ANSI/BIFMA standards for durability and safety.
Caution: This product can expose you to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.
Documents
VWR® Lab Chair Line
Product Literature
Specifications
- Color:Black
- Description:Lab chair, for desk height
- Seat height:15 - 20"
- Foot style:No footring; dual soft-wheel casters
- Cat. No.:76308-808
- For Use With:Low benches (27-32")
- Seat/Back Color:Black
- Back Material:Urethane
- Model:76308-808
- Seat Dimensions:Ø14×T1.5"



