VWR® Urethane Lab Stools
Product Details & Documents
Urethane lab stools have easy-to-clean seats which resist many chemicals, water, paint and more, combined with ergonomic functionality that make them a popular choice of laboratory professionals.
- Black self-skinned urethane seat is comfortable, easy to clean and resists water, paint, punctures and many chemicals
- Other components include an easy-to-use ergonomic task control with seat height and back tilt adjustments and 26" diameter black composite base
- Designed for laboratory applications, including those in healthcare, education and industrial settings
- Backed by a 10-year warranty
Lab Chair Line features a refined yet pragmatic collection of chairs and stool designed for today’s laboratory professionals, applications and settings. The combination of european design with proven ergonomic functionality and engineering results in a focused set of models that meet real-world lab seating challenges.
Certifications: Meets ANSI/BIFMA standards for durability and safety.
Caution: This product can expose you to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.
Documents
VWR® Lab Chair Line
Product Literature
Specifications
- Color:Black
- Description:Lab chair, for bench height
- Seat height:20.75 - 30"
- Foot style:20" dia. adjustable chrome footring/black spoke; 2" nylon glides
- Cat. No.:76308-806
- For Use With:Medium height benches (32.75 - 42")
- Seat/Back Color:Black
- Back Material:Urethane
- Model:76308-806
- Seat Dimensions:Ø14×T1.5"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



