QuickPicker Core Sampler, Bürkle
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
The QuickPicker core sampler is particularly suitable in the event that bulk goods are taken directly from sacks or bags, and have to be filled into the original sampling bottle directly. It is uncomplicated in its use and cleaning. No undercuts or edges mean no sample residues, which could falsify subsequent samples. It is ideal for quality control.
- Insertion depth is 30 cm (11.81"), with a 25 mm (0.98") diameter
- Removable tip for easy cleaning
- Accessory sampling bottles are available in PE or PP formats
The QuickPicker is available in either stainless steel or polypropylene. The stainless steel format is AISI 316L (1.4404) approved for use with foodstuffs. The transparent polypropylene format is designed for use with aggressive chemicals. The polypropylene design is scratchproof, sterilizable and cost-effective.
Ordering information: Supplied complete with two 250 ml (8.45 oz.) PE sample bottles and a cleaning brush.
Specifications
- Capacity:75 ml (2.54 oz.)
- Description:QuickPicker
- Length:50 cm (19.69")
- Material:Transparent PP



