Cryogenic Printer Labels, Brady
Cryo printer labels, PP, Black on white, M210 Label Printer; M210-LAB Label Printer; M211 Label Printer; BMP®21 LAB Label Printer; BMP®21-PLUS Label Printer, 0.5", 6.4 m (21 ft.)
Supplier: Brady Worldwide
: 121015
Jump to:
Product Details & Documents
Labels function in temperatures ranging from –196 to +121 °C (–320 to +250 °F), and hot water baths.
- Cryogenic labels for tubes, vials, and canes
- Chemical- and stain-resistant labels for slides and cassettes
- General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more
- Chemical and stain resistant labels for slides and cassettes
B-7425: For tubes, vials, boxes, racks, bottles, and bags, with general or custom purposes.
B-461: Ultra-thin label with clear tail for tubes.
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
B-499: For cryo boxes, freezer racks, petri dishes, bottles, flasks, microplates and bags, in temperatures from –196 to +121 °C (–320 to +250 °F).
B-430: Petri dish and bag label, in temperatures from –80 to +121 °C (–112 to +250 °F).
B-427: Straw label for wrapping, in temperatures from –196 to +80 °C (–320 to +176 °F).
B-595: General purpose label for drawers, shelves, and floor.
Specifications
- For Use With:M210 Label Printer; M210-LAB Label Printer; M211 Label Printer; BMP®21 LAB Label Printer; BMP®21-PLUS Label Printer
- Color:Black on white
- Description:Cryo printer labels
- Material:PP
- Roll length:6.4 m (21 ft.)
- Width:0.5"



