VWR® Moisture Analyzers
0.01% (10 g sample), 210 g
The VWR® series Moisture Analyzers offer precise and reliable results for moisture content analysis.
- Automatic opening and closing of drying chamber lid
- Large, 5" color capacitive touch screen
- Moisture content analysis
- Dry mass determination
- Hands-free operation with IR proximity sensors
- Three-year warranty
The VWR® Moisture Analyzers can be utilized for a range of applications. Choose between an IR Emitter (max temperature 160 °C) or Halogen (max temperature 250 °C) heating module. For accurate moisture content analysis, the VWR® moisture analyzer features 4 drying profiles (standard, fast, step mild) and 4 finish modes (manual, automatic, time-defined, user-defined) to allow for timely, repeatable results.
The large, color capacitive touch screen allows for easy navigation of the VWR® moisture analyzers menus. The IR proximity sensors allow for hands free operation, easily program the sensors to perform actions such as opening/closing drying chamber lid, zeroing, taring, or starting an experiment.
Store up to 5000 products, 200 drying modes, 5000 drying reports, and 100 users within the VWR® Moisture Analyzers databases.
: C-UL(US) and CE.
: Includes moisture analyzer and aluminum pan.
- Model:VWR-213M.H
- Pan/Platform Size:9 cm
- Description:Halogen Heating Module
- Dimensions:33.8×20.6×19.7 cm
- Repeatabilty:0.05% (2 g sample)
0.01% (10 g sample) - Readability:1 mg/0.001%
- Weighing capacity:210 g
- Cat. No.:76289-770
- Plug Type:Nema 5-15R
- Operating Temperature Range:10...40 °C
- Calibration:External
- Communication Interface:RS232, USB (A and B), Wireless connection, Ethernet
- Electrical:120 V



