Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Perforated Spoons

Perforated Spoons

Perforated spoon, bowl Ø: 2 cm (0.8"), 15 cm (5.9"), Stainless steel
Catalog # MSPP-501997
Marketsource
Perforated Spoons
Catalog # MSPP-501997
Supplier:  
Marketsource
Perforated Spoons

Perforated spoon, bowl Ø: 2 cm (0.8"), 15 cm (5.9"), Stainless steel

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SPOON PERFORATED 20MM DIA Catalog #77663-018

Product 77663-018 is a replacement for MSPP-501997 and has the same packaging and specifications, but may be a different quantity.

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Perforated spoon made of stainless steel.

Specifications
  • Description:
    Perforated spoon, bowl Ø: 2 cm (0.8")
  • Length:
    15 cm (5.9")
  • Material:
    Stainless steel

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.