Ward's Cool Containers
Artic Blue Pan, 4 L, 15", 10", 5.5"
Catalog # 470307-010
Supplier: Heathrow Scientific
Supplier #: HS28724BW
Jump to:
Product Details & Documents
Durable containers for chilling temperature-sensitive samples.
- Ideal for ice and ice/salt slurries
- Lid nests under bucket for convenience and to save space
- Tapered design for easy stacking
- Designed for low temperature use to –196 °C at 1 bar
Ward's cool containers are perfect for the laboratory or classroom. They are made from polyurethane with metal inserts for stability. The close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob for easy handling. The precise pour spout and large handles allow for excess liquid to be removed easily.
Specifications
- Depth:10"
- Width:15"
- Capacity:4 L
- Description:Artic Blue Pan
- Height:5.5"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



