Ward's Cool Containers
Black Bucket, 4 L, 7.1", 9.2"
Catalog # 470307-006
Supplier: Heathrow Scientific
Supplier #: HS28714KW
Jump to:
Product Details & Documents
Durable containers for chilling temperature-sensitive samples.
- Ideal for ice and ice/salt slurries
- Lid nests under bucket for convenience and to save space
- Tapered design for easy stacking
- Designed for low temperature use to –196 °C at 1 bar
Ward's cool containers are perfect for the laboratory or classroom. They are made from polyurethane with metal inserts for stability. The close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob for easy handling. The precise pour spout and large handles allow for excess liquid to be removed easily.
Specifications
- Capacity:4 L
- Description:Black Bucket
- Height:7.1"
- Top diameter:9.2"



