Z Stool
Z-style chair with backrest, Black, Glides, 22"
76276-944
: 6622B
Lengthy labs require students to be alert, focused, and free of distraction from uncomfortable seating. These stylish stools keep students comfortable during long labs.
- Ergonomic blow molded contoured for increased air circulation
- Attractive, 12-gauge, chrome-plated steel frame and rear brace add strength and durability
- U-shaped base and Z-shaped legs
- Stools sweep across all floor types with permanently attached glides
- Nests on tabletops
Stools are available in three heights, with or without backs, and are easily stackable for convenient storage.
- Color:Black
- Description:Z-style chair with backrest
- Seat height:22"
- Foot style:Glides
- Cat. No.:76276-944
- Seat/Back Color:Black
- Backrest Dimensions:W×H 24"
- Back Material:Plastic
- Frame Color/Finish:Chrome
- Model:76276-944
- Frame Material:Steel



