Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Dispensing Tips, EFD

Dispensing Tips, EFD

Chamfered tip, 23, 12.7 mm (0.50"), 0.33 mm (0.013"), Orange
Catalog # 76253-654
Supplier #:  7018321
Dispensing Tips, EFD
Catalog # 76253-654
Dispensing Tips, EFD

Chamfered tip, 23, 12.7 mm (0.50"), 0.33 mm (0.013"), Orange

Price
$164.47
Log in for availability
Each Pack of 50
Product Details & Documents

EFD produces the highest quality dispensing tips engineered hub flats for easy twist on, twist off. 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel.

  • Tapered Smooth flow for application of medium
  • Flexible Polypropylene shafts reach into hard-to-access areas
  • Free of flash, burrs and contaminants
  • Package labels include lot numbers for process control and traceability

For applications in chamfered, ESD-safe, PTFE-coated and PTFE-lined, microdot tips and oval tips.

Specifications
  • Ø int.:
    0.33 mm (0.013")
  • Color:
    Orange
  • Description:
    Chamfered tip
  • Length:
    12.7 mm (0.50")
  • Gauge:
    23