Dispensing Tips, EFD
Flexible dispensing tip, 18, 38.1 mm (1.50"), —, Green
Catalog # 76245-006
Supplier: EFD INC.- CUSTOMER SERVICE TE
Supplier #: 7018138
Jump to:
Product Details & Documents
EFD produces the highest quality dispensing tips engineered hub flats for easy twist on, twist off. 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel.
- Tapered Smooth flow for application of medium
- Flexible Polypropylene shafts reach into hard-to-access areas
- Free of flash, burrs and contaminants
- Package labels include lot numbers for process control and traceability
For applications in chamfered, ESD-safe, PTFE-coated and PTFE-lined, microdot tips and oval tips.
Specifications
- Ø int.:—
- Color:Green
- Description:Flexible dispensing tip
- Length:38.1 mm (1.50")
- Gauge:18



