Dispensing Tips, EFD
Precision stainless steel dispensing tip, 30, 12.7 mm (0.50"), 0.31 mm (0.012"), 0.15 mm (0.006"), Lavender
Supplier: EFD INC.- CUSTOMER SERVICE TE
Supplier #: 7018433
Jump to:
Product Details & Documents
EFD produces the highest quality dispensing tips engineered hub flats for easy twist on, twist off. 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel.
- Tapered Smooth flow for application of medium
- Flexible Polypropylene shafts reach into hard-to-access areas
- Free of flash, burrs and contaminants
- Package labels include lot numbers for process control and traceability
For applications in chamfered, ESD-safe, PTFE-coated and PTFE-lined, microdot tips and oval tips.
Specifications
- Ext.Ø:0.31 mm (0.012")
- Ø int.:0.15 mm (0.006")
- Color:Lavender
- Description:Precision stainless steel dispensing tip
- Length:12.7 mm (0.50")
- Gauge:30



