Dispensing Tips, EFD INC.
18, 12.7 mm (0.50"), Burr Free, Polished, Green
: 7018122
Smooth flow for application of medium- to high-viscosity fluids especially thick or particle-filled materials like epoxies, RTVs and braze pastes.
- Free of flash, burrs and contaminants
- Package labels include lot numbers for process control and traceability
- Consistent from style to style and lot to lot
- 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel
- Engineered hub flats for easy twist on, twist off
Molded of polyethylene with UV-light block additive.
: Packaged 50 tips per box.
- Color:Green
- Length:12.7 mm (0.50")
- Point style:Burr Free, Polished
- Gauge:18



