VWR® Production String Mops
Irradiated polyester microfiber string mop, Microfiber, 100% microdenier polyester, White, 12 oz., Individually bagged
Catalog # 76220-938
Supplier: VWR International
Jump to:
Product Details & Documents
VWR® production string mops are absorbent and economical. With three fabric choices there is a production string mop for every type of manufacturing site, from semiconductor and pharmaceutical to food and beverage.
- Polyester microfiber string mops feature 100% micro denier polyester looped strands
- Polyester microfiber string mops have very low particle levels, and are available irradiated
- Tufted microfiber string mops feature 80% polyester, 20% polyamide looped strands
- Tufted microfiber string mops are the most absorbent durable, and may be used wet or dry
- Polycellulose string mops feature 50% polyester, 50% cellulose flat strands
- Polycellulose string mops are the most economical, and offer a clean alternative to cotton or yarn mops
Ideal for large surface areas, and excellent at cleaning around tank or work center table legs. Use with standard string mop handles, such as 68400-002 and 68400-202, or with stainless steel handle, 68400-304.
Certifications: Certificate of conformance available.
Accessories information: Accessories not included.
Specifications
- Color:White
- Description:Irradiated polyester microfiber string mop
- Material:Microfiber, 100% microdenier polyester
- Packed:Individually bagged
- Weight:12 oz.



