Azlon® Bottle, Rounded Octagonal, Polypropylene, Dynalon
20 L, 90 mm, 3.05 lbs., 300 W x 300 L x 419 H mm
Catalog # 76210-720
Supplier: Dynalon
Supplier #: 505634-6
Jump to:
Product Details & Documents
Squat form heavy-duty carboy bottle molded of polypropylene.
- Autoclavable polypropylene
- FDA compliant resin
- Stylish rounded octagonal shape for increased rigidity when full
- Offset neck for easier filling and pouring
- Heavy-duty closures are compatible with other leading brands
- Molded graduations allow easy viewing of contents
Supplied with a screw cap and molded handle.
Integral, comfortable, blow molded handles for ease of carrying are end-sealed to prevent contamination.
Specifications
- Cap Size:90 mm
- Capacity:20 L
- Dimensions:300 W x 300 L x 419 H mm
- Weight:3.05 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



