Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Multi-Functional Collaborative Activity Tables, AmTab

Multi-Functional Collaborative Activity Tables, AmTab

Activity table, boomerang, 3 - 4, 22 - 29", 60×30"
Catalog # 76179-866
   Safer Human and Environmental Health
Supplier #:  AAB305D
Multi-Functional Collaborative Activity Tables, AmTab
Catalog # 76179-866
   Safer Human and Environmental Health
Multi-Functional Collaborative Activity Tables, AmTab
Multi-Functional Collaborative Activity Tables, AmTab

Activity table, boomerang, 3 - 4, 22 - 29", 60×30"

Price
$1,159.02
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.

  • Affordable long-term value
  • 100% made in the USA
  • 15 year warranty

Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.

Certifications: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.

Specifications
  • No. of users:
    3 - 4
  • Description:
    Activity table, boomerang
  • Height:
    22 - 29"
  • W×D:
    60×30"
  • Cat. No.:
    76179-866
  • Environmental Certification:
    MAS GREEN
  • Environmentally Preferable:
    Safer Human and Environmental Health
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.