Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Multi-Functional Collaborative Activity Tables, AmTab

Activity table, rectangular, 1 - 2, 22 - 29", 54×24"
  76179-732
   Safer Human and Environmental Health
Multi-Functional Collaborative Activity Tables, AmTab
  76179-732
   Safer Human and Environmental Health
Multi-Functional Collaborative Activity Tables, AmTab
Multi-Functional Collaborative Activity Tables, AmTab

Activity table, rectangular, 1 - 2, 22 - 29", 54×24"

 
$1,012.15
   
Each
 
 

Tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.

  • Affordable long-term value
  • 100% made in the USA
  • 15 year warranty

Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.

 : LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.

 
  • No. of users:
    1 - 2
  • Description:
    Activity table, rectangular
  • Height:
    22 - 29"
  • W×D:
    54×24"
  • Cat. No.:
    76179-732
  • Environmental Certification:
    MAS GREEN
  • Environmentally Preferable:
    Safer Human and Environmental Health