Multi-Functional Collaborative Activity Tables, AmTab
Activity table, rectangular, 4 - 6, 22 - 29", 48×36"
Catalog # 76179-702
Supplier: AmTab Manufacturing Corporation
Supplier #: AA364D
Multi-Functional Collaborative Activity Tables, AmTab
Catalog # 76179-702
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
Specifications
- No. of users:4 - 6
- Description:Activity table, rectangular
- Height:22 - 29"
- W×D:48×36"
- Cat. No.:76179-702
- Environmental Certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



