General Purpose Wipe, Electronics Grade, Medium Size, MicroCare
General Purpose Wipe, Electronics Grade, Medium Size, White, 300 Sheets/Bag
Catalog # 76020-241
Supplier: MicroCare
: MCC-W66CP
General Purpose Wipe, Electronics Grade, Medium Size, MicroCare
Catalog # 76020-241
Supplier: MicroCare
Jump to:
Product Details & Documents
This is an excellent benchtop wipe sized for the rework bench and a perennial MicroCare best-seller.
- Polyester and cellulose construction
- 6×6" (150×150 mm)
- Medium (2.1 oz.) weight
- Economically priced, convenient package size
The 76020-241 part number is the exact same wipe in a jumbo-sized, economy package. Save about 30% per wipe with the economy packaging.
Medium absorption, medium weight, relatively lint-free, good purity. While it’s the optimal size for use on the rework bench, it’s probably too small for stencil cleaning. Smooth, white, medium absorbency, standard packaging.
Specifications
- Color:White
- Description:General Purpose Wipe, Electronics Grade, Medium Size
- Packaging:300 Sheets/Bag



