Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
MultiClean™ MultiTask Surface Cleaner, Microcare Corp

MultiClean™ MultiTask Surface Cleaner, Microcare Corp

Presaturated wipe, fluid capacity 1.8 lbs., 5×8.5", Presat refill
Catalog # 76019-937
Supplier:   MicroCare
Supplier #:  MCC-MLCWR
MultiClean™ MultiTask Surface Cleaner, Microcare Corp
Catalog # 76019-937
Supplier:  MicroCare
MultiClean™ MultiTask Surface Cleaner, Microcare Corp
MultiClean™ MultiTask Surface Cleaner, Microcare Corp

Presaturated wipe, fluid capacity 1.8 lbs., 5×8.5", Presat refill

Price
$51.58
Log in for availability
Pack of 100 Case of 1200
Product Details & Documents

The MultiClean™ MultiTask Surface Cleaner presaturated wipes provide fast and safe cleaning in almost any production environment. Using a strong, shred-proof disposable wipe saturated with high purity isopropyl alcohol and deionized water, it is well suited for cleaning medical devices, electronics and any surface-that requires hygienic grade cleaning.

  • Removes solder paste, flux residues, finger prints, uncured epoxy residues, light oils and grease
  • Economical and ESD-safe
  • Water and alcohol mix
  • No rip and lint, Heavy-duty wipe
  • Unique 'slam-shut' package for extra long service life

Versatile, it cleans most solder pastes and fluxes found in electronics production. It also cleans organic and ionic residues, light oils and other contaminants commonly found in the manufacture of medical devices. With excellent materials compatibility it is both safe and easy to use.

Refills are available that contain the same wipes and fluid as the tubs, but reduce costs and help protect the environment by encouraging the re-use of packaging.

Certifications: RoHS Compliant, WEEE Compliant, REACH Compliant, US EPA SNAP approved.

Specifications
  • Description:
    Presaturated wipe, fluid capacity 1.8 lbs.
  • L×W:
    5×8.5"
  • Packaging:
    Presat refill
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.