Filter Degasser Kit
Filter degaser kit, 300 ml funnel, 2 L
Catalog # 76057-636
Supplier: MicroSolv Technology Corp
Supplier #: 58800-47-KT-2L
Jump to:
Product Details & Documents
This borosilicate glass, Mobile Phase Filtration Assembly is great for filtering and degassing HPLC solvents for use as mobile phases.
The unit’s design of the fritted glass support for the membrane also prevents contamination of your vacuum line or source which is separate from this unit. The funnels are graduated and will holds 300 to 500 ml of mobile phase. The reservoir flasks holds 1000 and 2000 ml and the narrow mouth opening minimizes out-gassing.
Use any disposable, 47 mm membrane disc that is compatible with your mobile phase.
: The Filter Degasser Assembly is sold as a complete kit including the blue metal clamp. Replacements parts are available upon request. Membranes are sold separately.
Specifications
- Capacity:2 L
- Description:Filter degaser kit, 300 ml funnel



