TechniScrub™ Wipers, Texwipe®
9×9", Non sterile, 100 wipers/bag
Catalog # 76045-366
Supplier: Texwipe
: TX4409
Jump to:
Product Details & Documents
TechniScrub™ dry wipes are made from a 50% polyester/50% cellulose nonwoven material with a cut edge. They are cleanroom manufactured.
- Wipes feature a textured side for removing deposits and a smooth side for follow-up wiping and cleaning
- Unique design provides superior sorption capacity
- Manufactured to ensure low levels of particles and extractables
- Suitable for general cleaning and wiping applications
- Excellent chemical resistance for compatibility with a variety of solutions
- Autoclave safe
TechniScrub™ wipes are suitable for wiping, cleaning, spill control, and applying or removing lubricants, adhesives, residues, and other solutions including disinfectants. They are compatible with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers.
Applications include use in industries such as aerospace, animal laboratories, biologics, cleanrooms, pharmacies, industrial, medical, microelectronic, and semiconductor. Individually lot coded for traceability and quality control.
: Meets USP <797> and USP <800> wiper requirements.
ISO Class 5 - 8, Class 100 - 100,000, EU Grade B - D.
Specifications
- Sterility:Non sterile
- Dimensions:9×9"
- Packaging:100 wipers/bag
- Absorbency - Rate:0.3 s
- Cat. No.:76045-366
- Basis Weight:72 g/m²
- Absorbency:520 ml/m²
- Ions - Sodium:12 ppm
- Ions - Chloride:10 ppm
- Ions - Potassium:1 ppm



