Worktable, Mobile, Wesco
Heavy-duty hydraulic lift tables with 6" caster and 4 support posts, LT-60-3248, load: 6000 lbs., 6000 lbs., Steel, Stainless steel, 37 - 59", 48×32", 485 lbs.
Catalog # 76017-872
Supplier: Wesco
: 260069
Jump to:
Product Details & Documents
Hydraulic lift tables with 2 rigid and 2 swivel 4" phenolic resin roller bearing wheel casters.
- Capacity ranges from 200 to 6000 lbs
- Solid steel top and base construction
- Casters provide easy mobility
- Floor locks are standard on all 500 lb.+ capacity tables
- 3/8" lift per stroke
One year warranty.
Specifications
- Base/leg material:Stainless steel
- Worksurface material:Steel
- Capacity:6000 lbs.
- Description:Heavy-duty hydraulic lift tables with 6" caster and 4 support posts, LT-60-3248, load: 6000 lbs.
- Height:37 - 59"
- W×D:48×32"
- Weight:485 lbs.



