Worktable, Mobile, Wesco
Heavy-duty hydraulic lift tables with 6" caster and 4 support posts, LT-20-3248, load: 2000 lbs., 2000 lbs., Steel, Stainless steel, 37 - 59", 48×32", 465 lbs.
Catalog # 76017-864
Supplier: Wesco
Supplier #: 260065
Jump to:
Product Details & Documents
Hydraulic lift tables with 2 rigid and 2 swivel 4" phenolic resin roller bearing wheel casters.
- Capacity ranges from 200 to 6000 lbs
- Solid steel top and base construction
- Casters provide easy mobility
- Floor locks are standard on all 500 lb.+ capacity tables
- 3/8" lift per stroke
One year warranty.
Specifications
- Base/leg material:Stainless steel
- Worksurface material:Steel
- Capacity:2000 lbs.
- Description:Heavy-duty hydraulic lift tables with 6" caster and 4 support posts, LT-20-3248, load: 2000 lbs.
- Height:37 - 59"
- W×D:48×32"
- Weight:465 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



