Hardshell Plastic Cuvette Cases, Type P
Cuvette case for 45 - 55 mm cells, Plastic
Catalog # 76016-652
Supplier: FIREFLYSCI, INC.
Supplier #: CASEP4
Jump to:
Product Details & Documents
Cuvette cases hold 4 cells up to 10 mm L/P each, or two 20 mm L/P cells, or one 50 mm L/P cell.
- Black opaque finish
Specifications
- Description:Cuvette case for 45 - 55 mm cells
- Material:Plastic



