Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Macro Cuvettes, FireflySci

Sub-Micro Tablet Dissolution Cell with PTFE Tubing and 3.5×11 mm Window, 195 µl, L×W×H 5.0×3.5×11.0 mm, L×W×H 12.5×12.5×35.0 mm, 5 mm, UV Quartz
Catalog # 76016-504
Supplier:   FIREFLYSCI, INC.
 :  606UV5B
Macro Cuvettes, FireflySci
Catalog # 76016-504
Supplier:  FIREFLYSCI, INC.
Macro Cuvettes, FireflySci
Macro Cuvettes, FireflySci

Sub-Micro Tablet Dissolution Cell with PTFE Tubing and 3.5×11 mm Window, 195 µl, L×W×H 5.0×3.5×11.0 mm, L×W×H 12.5×12.5×35.0 mm, 5 mm, UV Quartz

Price
$1,351.14
Log in for availability
Each
Product Details & Documents

Firefly's black quartz micro fluorescence flow cell.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Comes in optical glass, IR quartz and UV quartz

These cuvettes are a good fit for many researchers with custom builds and machines. Highly accurate results, only need to test sample once. Firefly cuvettes are made with the best quality quartz and glass material available. Has excellent transmission values. Made by hand, ensuring high quality optical polishing with no defects. Each cell goes through a vigorous inspection process before leaving the factory.

 : Cuvettes must be scrupulously clean. Optical surfaces should not be touched as oil smudges are difficult to remove. Purity of solvents used for sample and cleaning is important. Only distilled water or spectrophotometric grade solvents should be used to avoid contamination from impure solvents. As soon as possible after use, cuvettes should be rinsed and soaked in distilled water.

Specifications
  • Volume:
    195 µl
  • Description:
    Sub-Micro Tablet Dissolution Cell with PTFE Tubing and 3.5×11 mm Window
  • Material:
    UV Quartz
  • Pathlength:
    5 mm
  • External dimensions:
    L×W×H 12.5×12.5×35.0 mm
  • Internal dimensions:
    L×W×H 5.0×3.5×11.0 mm