Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Macro Cuvettes, FireflySci

Macro Cuvettes, FireflySci

Self Masking Micro Flow Cell, 440 µl, L×W×H 10.0×4.0×11.0 mm, L×W×H 12.5×12.5×45.0 mm, 10 mm, UV Quartz
Catalog # 76016-276
Supplier:   FIREFLYSCI, INC.
Supplier #:  59MUV10
Macro Cuvettes, FireflySci
Catalog # 76016-276
Supplier:  FIREFLYSCI, INC.
Macro Cuvettes, FireflySci
Macro Cuvettes, FireflySci

Self Masking Micro Flow Cell, 440 µl, L×W×H 10.0×4.0×11.0 mm, L×W×H 12.5×12.5×45.0 mm, 10 mm, UV Quartz

Price
$1,351.04
Log in for availability
Each
Product Details & Documents

Firefly's black quartz micro fluorescence flow cell.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Comes in optical glass, IR quartz and UV quartz

These cuvettes are a good fit for many researchers with custom builds and machines. Highly accurate results, only need to test sample once. Firefly cuvettes are made with the best quality quartz and glass material available. Has excellent transmission values. Made by hand, ensuring high quality optical polishing with no defects. Each cell goes through a vigorous inspection process before leaving the factory.

Caution: Cuvettes must be scrupulously clean. Optical surfaces should not be touched as oil smudges are difficult to remove. Purity of solvents used for sample and cleaning is important. Only distilled water or spectrophotometric grade solvents should be used to avoid contamination from impure solvents. As soon as possible after use, cuvettes should be rinsed and soaked in distilled water.

Specifications
  • Volume:
    440 µl
  • Description:
    Self Masking Micro Flow Cell
  • Material:
    UV Quartz
  • Pathlength:
    10 mm
  • External dimensions:
    L×W×H 12.5×12.5×45.0 mm
  • Internal dimensions:
    L×W×H 10.0×4.0×11.0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.