Flow Through Cells with Side Tubes, FireflySci
300 μl, L×W×H 1.00×9.0×38.0 mm, L×W×H 3.5×12.5×45.0 mm, 1 mm, UV Quartz
Catalog # 76016-170
Supplier: FIREFLYSCI, INC.
Supplier #: 48UV1
Jump to:
Product Details & Documents
High-quality flow through cells in a variety of material types and are a great value.
- Comes in several different materials including UV quartz and IR quartz
- Two windows polished
- Inlet/Outlet tubes: 5O.D.×3I.D.×15L mm
- Height is without tubes
- Lightpaths from 0.1 to 2 mm available
- Tubes are made of quartz
- Oval-shaped flow channel
Firefly's Type 48 flow through cell with sides tubes enables a constant flow through the observation chamber. Highly accurate results, only need to test sample once. Firefly cuvettes are made with the best quality quartz and glass material available. Excellent transmission values. Made by hand, ensuring high quality optical polishing with no defects.
Each cell goes through a vigorous inspection process before leaving the factory. Fire-fused to ensure that cuvettes are robust and durable.
Certifications: Meets ASTM standards. EN 342
Ordering information: Accessories not included.
Specifications
- Volume:300 μl
- Material:UV Quartz
- Pathlength:1 mm
- External dimensions:L×W×H 3.5×12.5×45.0 mm
- Internal dimensions:L×W×H 1.00×9.0×38.0 mm



