Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Flow Through Cells with Side Tubes, FireflySci

Flow Through Cells with Side Tubes, FireflySci

150 μl, L×W×H 0.50×9.0×38.0 mm, L×W×H 2.6×12.5×45.0 mm, 0.5 mm, UV Quartz
Catalog # 76016-168
Supplier:   FIREFLYSCI, INC.
Supplier #:  48UV0.5
Flow Through Cells with Side Tubes, FireflySci
Catalog # 76016-168
Supplier:  FIREFLYSCI, INC.
Flow Through Cells with Side Tubes, FireflySci
Flow Through Cells with Side Tubes, FireflySci

150 μl, L×W×H 0.50×9.0×38.0 mm, L×W×H 2.6×12.5×45.0 mm, 0.5 mm, UV Quartz

Price
$823.79
Log in for availability
Each
Product Details & Documents

High-quality flow through cells in a variety of material types and are a great value.

  • Comes in several different materials including UV quartz and IR quartz
  • Two windows polished
  • Inlet/Outlet tubes: 5O.D.×3I.D.×15L mm
  • Height is without tubes
  • Lightpaths from 0.1 to 2 mm available
  • Tubes are made of quartz
  • Oval-shaped flow channel

Firefly's Type 48 flow through cell with sides tubes enables a constant flow through the observation chamber. Highly accurate results, only need to test sample once. Firefly cuvettes are made with the best quality quartz and glass material available. Excellent transmission values. Made by hand, ensuring high quality optical polishing with no defects.

Each cell goes through a vigorous inspection process before leaving the factory. Fire-fused to ensure that cuvettes are robust and durable.

Certifications: Meets ASTM standards. EN 342

Ordering information: Accessories not included.

Specifications
  • Volume:
    150 μl
  • Material:
    UV Quartz
  • Pathlength:
    0.5 mm
  • External dimensions:
    L×W×H 2.6×12.5×45.0 mm
  • Internal dimensions:
    L×W×H 0.50×9.0×38.0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.