Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Semi-Micro Cuvettes, Fireflysci

Semi-Micro Cuvettes, Fireflysci

Cuvette, Outer Length: 52.5 mm, 7.000 ml, 45 mm, 12.5 mm, 50 mm, PTFE
Catalog # 76015-238
Supplier:   FIREFLYSCI, INC.
Supplier #:  9UV50
Semi-Micro Cuvettes, Fireflysci
Catalog # 76015-238
Supplier:  FIREFLYSCI, INC.
Semi-Micro Cuvettes, Fireflysci
Semi-Micro Cuvettes, Fireflysci

Cuvette, Outer Length: 52.5 mm, 7.000 ml, 45 mm, 12.5 mm, 50 mm, PTFE

Price
$723.75
Log in for availability
Each
Product Details & Documents

Standard Semi-micro spectrophotometer cuvette with PTFE Cover.

  • Gives highly accurate results, only need to test sample once
  • Comes in several different materials: Optical Glass, UV Quartz, IR Quartz
  • Excellent transmission values
  • Fire-fused to ensure that cuvettes are robust and durable

Delivery information: Lightpaths from 5 – 100 mm are available.

Specifications
  • Capacity:
    7.000 ml
  • Description:
    Cuvette, Outer Length: 52.5 mm
  • Lightpath:
    50 mm
  • Cover type:
    PTFE
  • Outer height:
    45 mm
  • Outer width:
    12.5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.