Headspace Caps, MicroSolv
Crimp Cap, 20 mm, Steel, Silicone/PTFE, 1.5 mm for SPME Needles (3 mm Outer Ring for Standard HS Vials), Gold
Catalog # 75997-576
Supplier: MicroSolv Technology Corp
Supplier #: 95025-26-1D
Jump to:
Product Details & Documents
MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.
The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.
Specifications
- Septum:Silicone/PTFE, 1.5 mm for SPME Needles (3 mm Outer Ring for Standard HS Vials)
- Color:Gold
- Description:Crimp Cap
- Material:Steel
- Size:20 mm



